Learn More
Waters Corp Waters Atlantis T3 Column, 3 μm, 3 mm × 75 mm, 100 Å
Supplier: Waters Corp 186005653
Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns for balanced retention of polar and hydrophobic molecules.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: T3
- Silanol activity: Medium
- Particle shape: Spherical
- Particle size: 3 μm
- Pore size: 100 Å
- Format: Column
- Surface area: 330
- System: HPLC
- Particle technology: Silica
- USP classification: L1
- Inner diameter: 3 mm
- Length: 75 mm
- Carbon load: 14%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.