Learn More
Waters Corp Waters Corporation Column, 100Å, 3 μm, 2.1 mm X 30 mm
Supplier: Waters Corp 186003716
The Atlantis T3 Column is a universal, silica-based, reversed-phase C18 column designed for balanced retention of both polar and hydrophobic molecules. It is ideal for developing separations of polar and non-polar compounds.
- Particle size: 3 μm
- Dimensions: 2.1 mm (inner diameter) × 30 mm (length)
- Pore size: 100 Å
- Chemistry: C18, reversed phase, silica substrate
- pH range: Operational within 2 to 8 pH
- Maximum pressure: 6000 psi (415 bar)
- T3 bonding provides balanced retention for polar and hydrophobic molecules.
- Proprietary T3 end-capping offers superior performance over a wider pH range.
- Improved retention and selectivity for a broad range of analytes.
- Enhanced column performance, lifetime, peak shape, and stability.
- Versatile for various applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.