Learn More
Waters Corp Waters Atlantis T3 Column, 100Å, 5 μm, 2.1 mm x 30 mm
Supplier: Waters Corp 186003733
Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. These columns are recommended as a primary choice for developing separations of polar and non-polar compounds.
- C18 chemistry for reversed phase separation
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design
- T3 bonding technology
- Medium silanol activity
- Spherical particle shape
- 5 μm particle size
- 100 Å pore size
- Designed for HPLC systems
- L1 USP classification
- 2.1 mm inner diameter
- 30 mm length
- 14 % carbon load
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.