Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis T3 Column, 100Å, 5 μm, 3 mm × 100 mm

Catalog No. 50782002 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice when developing separations of polar and non-polar compounds.

  • Universal, silica-based, reversed-phase C18 column chemistry.
  • Provides balanced retention of polar and hydrophobic molecules.
  • Recommended for developing separations of polar and non-polar compounds.
  • Wide pH range from 2 to 8.
  • Maximum pressure of 6000 psi (415 bar).
  • Endcapped for enhanced performance.
  • T3 bonding technology.
  • Medium silanol activity.
  • Spherical particle shape.
  • 5 μm particle size.
  • 100 Å pore size.
  • Designed for HPLC systems.
  • 14 % carbon load.
  • Supplied as 1 unit per package.

Catalog No. 50-782-002 Supplier Waters Corp Supplier No. 186003739
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice when developing separations of polar and non-polar compounds.

  • Universal, silica-based, reversed-phase C18 column chemistry.
  • Provides balanced retention of polar and hydrophobic molecules.
  • Recommended for developing separations of polar and non-polar compounds.
  • Wide pH range from 2 to 8.
  • Maximum pressure of 6000 psi (415 bar).
  • Endcapped for enhanced performance.
  • T3 bonding technology.
  • Medium silanol activity.
  • Spherical particle shape.
  • 5 μm particle size.
  • 100 Å pore size.
  • Designed for HPLC systems.
  • 14 % carbon load.
  • Supplied as 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.