Learn More
Waters Corp Waters Corporation Column, C18, 5 μm, 3 mm x 250 mm, 100 Å
Supplier: Waters Corp 186003741
The Atlantis T3 Column is a universal, silica-based, reversed-phase C18 column that provides balanced retention of polar and hydrophobic molecules. It is an ideal choice for developing separations of diverse compounds.
- Universal, silica-based, reversed-phase C18 chemistry
- Provides balanced retention of polar and hydrophobic molecules
- Particle size: 5 μm
- Pore size: 100 Å
- Inner diameter: 3 mm
- Length: 250 mm
- Endcapped
- T3 bonding technology
- Medium silanol activity
- Spherical particle shape
- Suitable for HPLC systems
- Maximum pressure: 6000 psi (415 Bar)
- pH range: 2 to 8
- Surface area: 330
- Carbon load: 14%
- USP Classification: L1
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.