Learn More
Waters Corp Waters Atlantis T3 Sentry Guard Cartridge, 3 μm, 4.6 mm ID, 20 mm Length, 100 Å
Supplier: Waters Corp 186003758
Atlantis T3 Sentry Guard Cartridges extend the lifespan of analytical columns. They use the same packing materials for consistent performance, removing chemical and particle pollution from the mobile phase. This maintains separation efficiency in UPLC, UHPLC, and HPLC systems.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: T3
- Silanol activity: Medium
- Particle shape: Spherical
- Format: Sentry guard cartridge
- Surface area: 330
- System: HPLC
- USP classification: L1
- Carbon load: 14 %
- Inner diameter: 4.6 mm
- Length: 20 mm
- Particle size: 3 μm
- Pore size: 100 Å
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.