Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis T3 OBD Column, 100Å, 5 μm, 30 mm x 50 mm

Catalog No. 50781963 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These universal, silica-based, reversed-phase C18 columns provide balanced retention of polar and hydrophobic molecules. They are an ideal choice for developing separations of polar and non-polar compounds.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Support particles: Silica
  • pH range: 2 to 8
  • Temperature limit: 45 °C
  • Maximum pressure: 6,000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: OBD preparative columns
  • Technique: LC/MS, LC, Preparative HPLC
  • USP classification: L1
  • Internal diameter: 30 mm
  • Length: 50 mm
  • Carbon load: 14%
  • Units per package: 1

Catalog No. 50-781-963 Supplier Waters Corp Supplier No. 186003700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These universal, silica-based, reversed-phase C18 columns provide balanced retention of polar and hydrophobic molecules. They are an ideal choice for developing separations of polar and non-polar compounds.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Support particles: Silica
  • pH range: 2 to 8
  • Temperature limit: 45 °C
  • Maximum pressure: 6,000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: OBD preparative columns
  • Technique: LC/MS, LC, Preparative HPLC
  • USP classification: L1
  • Internal diameter: 30 mm
  • Length: 50 mm
  • Carbon load: 14%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.