Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Atlantis T3 OBD Prep Column, 5 μm, 30 mm x 150 mm

Catalog No. 50781966 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are designed as a primary choice for developing separations of polar and non-polar compounds.

  • Enhanced polar compound retention.
  • Superior stability under low pH conditions.
  • Compatible with 100 percent aqueous mobile phase.
  • Long column life.
  • Outstanding stability, reproducibility, and efficiency.
  • Rapid, efficient lab-scale separations for high throughput via OBD technology.
  • Direct scaling from UPLC or HPLC screening to lab-scale purification.
  • Chemistry: C18.
  • Particle size: 5 μm.
  • Pore size: 100 Å.
  • Inner diameter: 30 mm.
  • Length: 150 mm.
  • pH range: 2 to 8.
  • Temperature limits: 45 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • Bonding technology: T3.

Catalog No. 50-781-966 Supplier Waters Corp Supplier No. 186003703
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are designed as a primary choice for developing separations of polar and non-polar compounds.

  • Enhanced polar compound retention.
  • Superior stability under low pH conditions.
  • Compatible with 100 percent aqueous mobile phase.
  • Long column life.
  • Outstanding stability, reproducibility, and efficiency.
  • Rapid, efficient lab-scale separations for high throughput via OBD technology.
  • Direct scaling from UPLC or HPLC screening to lab-scale purification.
  • Chemistry: C18.
  • Particle size: 5 μm.
  • Pore size: 100 Å.
  • Inner diameter: 30 mm.
  • Length: 150 mm.
  • pH range: 2 to 8.
  • Temperature limits: 45 °C.
  • Maximum pressure: 6000 psi (415 bar).
  • Bonding technology: T3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.