Learn More
Waters Corp Atlantis T3 OBD Prep Column, 5 μm, 19x100 mm
Supplier: Waters Corp 186003697
Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns. They provide balanced retention of polar and hydrophobic molecules, ideal for separating both polar and non-polar compounds. These columns offer 100% aqueous compatibility, long column life at low pH, high-mass loading, low-pH stability, and superior peak shapes.
- Universal C18 reversed-phase silica chemistry
- Balanced retention for polar and hydrophobic molecules
- 100% aqueous compatibility
- Long column life at low pH
- High-mass loading capabilities
- Low-pH stability
- Superior peak shapes
- 5 μm particle size and 100 Å pore size
- pH range of 2 to 8
- Temperature limits of 45 °C
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design
- For HPLC preparative system and LC/MS, LC techniques
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.