Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis T3 OBD Prep Column, 10 μm, 100 Å, 10 mm x 250 mm

Catalog No. 502390527 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules and should be your first choice when developing separations of polar and non-polar compounds.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Format: OBD prep column
  • Surface area: 330
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Carbon load: 14%

Catalog No. 50-239-0527 Supplier Waters Corp Supplier No. 186008207
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules and should be your first choice when developing separations of polar and non-polar compounds.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Format: OBD prep column
  • Surface area: 330
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Carbon load: 14%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.