Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Atlantis OBD Prep Column, T3, 100 Å, 5 μm, 10 × 100 mm

Catalog No. 502391873 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice when developing separations of polar and non-polar compounds.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • T3 bonding technology
  • Medium silanol activity
  • Spherical particle shape
  • 5 μm particle size
  • Waters endfitting type
  • 100 Å pore size
  • OBD Prep Column format
  • 330 surface area
  • Designed for HPLC preparative systems
  • Compatible with LC/MS and LC techniques
  • L1 USP classification
  • Inner diameter: 10 mm
  • Length: 100 mm
  • 14 % carbon load

Catalog No. 50-239-1873 Supplier Waters Corp Supplier No. 186008203
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules. They are recommended as a first choice when developing separations of polar and non-polar compounds.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • T3 bonding technology
  • Medium silanol activity
  • Spherical particle shape
  • 5 μm particle size
  • Waters endfitting type
  • 100 Å pore size
  • OBD Prep Column format
  • 330 surface area
  • Designed for HPLC preparative systems
  • Compatible with LC/MS and LC techniques
  • L1 USP classification
  • Inner diameter: 10 mm
  • Length: 100 mm
  • 14 % carbon load

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.