Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Atoka™ Safety Glasses

Catalog No. 19555664 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant, UV-treated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-555-664 Anti-fog, Scratch-resistant, UV-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-555-664 Supplier Pyramex™ Supplier No. S9180ST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Atoka™ Safety Glasses with Z87.1+ safety compliance.

  • Integrated nosepiece
  • Soft non-slip rubber temple tips provide non-binding fit

Lens Technology:

  • Visible Light Transmitted - 89%
  • UVA, UVB Blocked - 99%
  • Blue Light Blocked - 75%
  • IR Blocked - 18%

Specifications

Width (English) 5.4 in.
Thickness (English) 0.1 in.
Height (Metric) 44 mm
Thickness (Metric) 2.5 mm
Height (English) 1.7 in.
Lens Coating Anti-fog, Scratch-resistant, UV-treated
Width (Metric) 137 mm
Certifications/Compliance ANSI Z87.1+
Lens Tint Indoor/Outdoor Mirror, Mirror
Product Type Safety Glasses
For Use With (Application) Eye Safety
Frame Color Clear
Temple Color Black
Weight (English) 0.78 oz.
Weight (Metric) 22.2 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection U6
Frame Type Frameless
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.