Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Atom Goggles

Catalog No. 18072000
Change view
Click to view available options
Atom Goggles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-072-000 Atom Goggles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-072-000 Supplier Bollé Safety Supplier No. 40092

Atom goggles are rated for impact protection, passes D3 droplet and splash test, frame made of thermoplastic rubber (TPR) with indirect vents and groove to channel liquids away, lens has platinum anti-fog coating to delay onset of fogging

  • Comfortable, soft, flexible TPR frame
  • Low-profile and ultra-lightweight
  • Vented
  • Channel liquids away
  • Adjustable cloth elastic strap with pivoting buckle
  • Passes D3: droplet and splash test- provides protection from droplets and splashes
  • 99.9% UV light protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Width (English) 3.5 in.
Width (Metric) 9 cm
Height (Metric) 8.1 cm
Shape Rectangular
Height (English) 3.2 in.
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Goggles
Frame Color Blue
Weight (English) 0.353 oz.
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Vented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.