Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Atom Visor

Catalog No. 18072002
Change view
Click to view available options
Atom Visor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-072-002 Atom Visor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-072-002 Supplier Bollé Safety Supplier No. 40093
Add to Cart
Add to Cart

Turn atom goggles into full face shield by adding visor shield, measures 190 mm from top to bottom for extra protection, compact, lightweight and comfortable, modular TPR frame

  • Visor measure 190 mm from top to bottom
  • Polycarbonate
  • Compact, lightweight and extremely comfortable
  • For use with atom goggles

Specifications

Width (Metric) 15.2 cm
Width (English) 6 in.
Certifications/Compliance ANSI Z87+
Height (Metric) 15.2 cm
Height (English) 6 in.
Lens Tint Clear
Product Type Visor
For Use With (Equipment) Atom goggles
Frame Color Blue
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Vented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.