Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Attune™ Performance Tracking Beads

Catalog No. 4449754
Encompass_Preferred
Change view
Click to view available options
Quantity:
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
44-497-54 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 44-497-54 Supplier LIFE TECHNOLOGIES Supplier No. 4449754
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Attune™ Performance Tracking Beads

The Attune Performance Tracking Beads are designed for use with Attune Cytometric Software and Attune NxT Software to automatically characterize, track, and report the performance of the Attune Acoustic Focusing Cytometer and Attune NxT Acoustic Focusing Cytometer daily and over time. Regular calibration of your instrument with these beads will ensure the accuracy and sensitivity of the instrument and allow easy identification of potential shifts or trends in instrument performance. The tracking beads contain distinct sub-populations of beads labeled at different intensities, and are used to establish optimal dynamic range settings for the instrument. The beads are pre-calibrated at the factory and the lot-specific bead performance data captured as a downloadable file for use by the Attune Cytometric/Attune NxT software. Each vial contains enough beads for 50 measurements (Attune) or 25 measurements (Attune NxT). The beads are provided at a concentration of 5 x 106 beads/mL.

TRUSTED_SUSTAINABILITY

Specifications

Product Line Attune
Content And Storage Store at 2°C to 8°C
Quantity 3 mL
Calibration Type Flow Cytometry Performance Tracking
Color Orange, Red, Blue, Green
Format Beads in Solution
For Use With (Equipment) Attune Acoustic Focusing Cytometer
Product Type Tracking Beads

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.