Learn More
AUDIT™ MicroControls™ Method Val FD Procalcitonin bioMérieux VIDAS and miniVIDAS

Description
- 25 levels of testing materials are used to demonstrate that an analytical method is fit for its intended purpose by objectively confirming its performance characteristics, such as accuracy, precision, and specificity, under a specific set of conditions.
- FREE and easy to use Auditor™ QC 'instant reports' data reduction software or AUDIT™ Faxback.
- AUDIT™ Ship provides unrivaled, personalized standing order autoship service.
Compliance
CLIA-88 Regulations
Specifications
Specifications
| Certifications/Compliance | CLIA-88 |
| Content And Storage | 2°C to 8°C |
| Detectable Analytes | Procalcitonin |
| Type | Method Validation Set |
| Disposable | Single-use |
| For Use With (Application) | Intended to simulate human patient samples for purpose of determining calibration verification and verification of reportable range for included analytes |
| For Use With (Equipment) | biomerieux VIDAS Systems |
| Level | 3 |
| Quantity | 25 x 1 mL |
| Stability | 5 days when stored at 2°C to 8°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.