Learn More
Audit™ MicroControls™ MicroFD™ BNP Control

Description
- Simulate human patient samples for monitoring precision of laboratory testing procedures for BNP-32 and NT-proBNP
- Freeze-dried
- Size: 6 x 1mL
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Detects | BNP-32 and NT-proBNP |
| Form | Powder |
| Product Type | BNP Control |
| For Use With (Application) | Monitoring the precision of laboratory testing procedures |
| Quantity | 6 x 1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.