Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arkray AUTION EYE™ Sheath Solution 10 L
SDP

Catalog No. 21403497
Change view
Click to view available options
Quantity:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-403-497 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Warning: For in vitro diagnostic use only. Handle according to laboratory safety guidelines. Avoid contact with skin or eyes. Store as directed and use protective equipment when handling.
Catalog No. 21-403-497 Supplier Arkray Supplier No. 108155
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Warning: For in vitro diagnostic use only. Handle according to laboratory safety guidelines. Avoid contact with skin or eyes. Store as directed and use protective equipment when handling.

This Solution ensures reliable and safe operation of A1c analyzers by maintaining sheath fluid levels, reducing maintenance, and supporting consistent, accurate lab results.

  • Consistent Performance: Supports accurate sample analysis by providing stable sheath fluid, reducing variability in results.
  • Large Volume Capacity: 10 L container reduces the frequency of refills, saving time and minimizing workflow interruptions.
  • Easy Handling: Designed for simple replacement and connection, streamlining routine maintenance procedures.
  • Compatibility: Specifically formulated for use with Arkray A1c analyzers to maintain optimal performance and analyzer longevity.
  • High-Quality Formulation: Minimizes residue or buildup in the analyzer, extending the time between maintenance cycles.
  • Supports Lab Efficiency: Reduces downtime and technician intervention, enabling smooth daily lab operations.
  • Safe and Reliable: Manufactured under strict quality control standards to ensure consistency and reliability of the sheath fluid.
  • Minimizes Operational Errors: Consistent fluid quality helps prevent flow issues or analyzer errors, maintaining test accura

Specifications

CE Marker CE-IVD
Clia Complexity High, Moderate
Detection Method Single-use
DoA Calibrators No
Type Solution
Disposable Single-use
Level 1 to 2
Quantity 10 L
Form Liquid

AUTION EYE Sheath Solution 10 L ensures consistent sheath fluid levels for Arkray A1c analyzers, supporting accurate results and efficient lab workflow

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.