Learn More
Pacific Handy Cutter Auto-retract Metti™ MD Safety Knife
Description
- Ideal for highly sensitive, food processing, and medical lab environments.
- Rust-resistant durable stainless steel blade for Long-lasting use.
- Slim and elegant, Heavy-duty metal handle.
- 2 locked cutting depth options of 0.75 in./19 mm and 0.2 in./5 mm for controlled, safe cutting and to help prevent merchandise damage when opening boxes.
- Integrated safety lock prevents accidental blade exposure when not in use.
- Automatic blade retraction for added safety.
- Textured and ergonomic slider for smooth and consistent blade activation.
- High-quality durable carbon steel blade for long-lasting use.
- Easy 2-step, Tool-free blade change.
- Lanyard ready.
- Ambidextrous.
- Pre-loaded with one B11122-9 replaceable Industrial Utility Blade Rounded Tip Stainless Steel.
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Safety Knife |
| For Use With (Application) | Multipurpose, For Use in Highly Sensitive, Medical Lab or Food Processing Environments, Cutting Cardboard, Carpet, Cork, Double-walled Corrugate, Foam, Industrial Materials, Paper, Plastic, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Stretch Film, Tape, Twine, Yarn, Zip Ties and Other Thick Materials. |
| Handle Type | Ergonomic |
| Length (English) | 5.94 in. |
| Length (Metric) | 15.08 cm |
| For Use With (Equipment) | PHC Replacement Blades B11118-9, B11102-9, B11119-9, B11105-9, B11117-9, B13101-9, B11121-9, B11122-9, A42003-9 Lanyard |
| Sterility | Non-sterile |
| Includes | B11122-9 Replaceable Industrial Utility Blade Rounded Tip Stainless Steel |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.