Learn More
Pacific Handy Cutter Auto-retract Volo™ MD Safety Knife
Description
- Metal detectable ideal for highly sensitive, food processing, and medical lab environments.
- Rust-resistant, durable stainless steel blade for Long-lasting use.
- Lightweight and slim profile.
- Automatic blade retraction for added safety.
- Textured slider for smooth and consistent blade activation.
- 0.51 in./13 mm cutting depth ideal for film, tape, and Single-wall corrugate.
- Easy press and pull, tool free blade change.
- Lanyard ready.
- Ambidextrous.
- Pre-loaded with one B11122-9 replaceable Industrial Utility Blade Rounded Tip Stainless Steel.
Specifications
Specifications
| Product Type | Safety Knife |
| For Use With (Application) | Multipurpose, For Use in Highly Sensitive, Medical Lab or Food Processing Environments, Cutting Cardboard, Carpet, Cork, Double-walled Corrugate, Foam, Industrial Materials, Paper, Plastic, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Stretch Film, Tape, Twine, Yarn, Zip Ties and Other Thick Materials. |
| Handle Type | Ergonomic |
| Length (English) | 5.31 in. |
| Length (Metric) | 13.48 cm |
| For Use With (Equipment) | PHC Replacement Blades B11117-9, B11118-9, B11121-9, B11122-9, A42003-9 Lanyard |
| Sterility | Non-sterile |
| Includes | B11122-9 Replaceable Industrial Utility Blade Rounded Tip Stainless Steel |
| Autoclavable | Not Autoclavable |
| Handle Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.