Learn More
Slice™ Auto-Retractable Carton Cutter
Description
- Cut around the top edge of a box, letting the green edge guard guide the blade for an even cut.
- For general purpose cutting, pull the blade housing out of the edge guard, flip the guard end-for-end, and reinsert the housing.
- In both configurations, the blade retracts automatically when the tool is not in use.
- Spring-loaded action safety feature
- Ships with a rounded-tip safety blade that's finger-friendly and never rusts
- Installed blade type: Rounded tip #10524
- Durable nylon handle with optional edge guard
- Ambidextrous design; Reverse blade orientation for lefties
- Finger-friendly™ blade cuts effectively
- Fewer blade changes reduces injuries and lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100 percent zirconium oxide blade
- Compatible blades: 10524, 10525, 10523
- No-tool blade change
Specifications
Specifications
| Product Type | Box Cutter |
| For Use With (Equipment) | 10523, 10524, 10525 blade |
| Length (English) | 5.39 in. |
| Length (Metric) | 137 mm |
| Material | GFN, POM, Carbon Steel, Zirconium Oxide |
| Color | Black/Green |
| For Use With (Application) | Box cutting and industrial cutting |
| Includes | 1 rounded tip ceramic 10524 blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.34 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.