Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Auto-Retractable Mini Cutter

Catalog No. 18222810
Change view
Click to view available options
Color:
Black/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-810 Black/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-810 Supplier Slice™ Supplier No. 10514
  • $24.50
    $17.65 / Each of 1

    Save $6.85

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features finger-friendly™ safety blade

  • Installed blade type: rounded tip
  • Automatic spring-loaded retraction for added safety
  • Ambidextrous design: Switch blade slots for lefties
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge last up to 11.2x longer than metal
  • Compatible blades: 10404, 10408
  • No-tool blade change

Specifications

Product Type Box Cutter, Utility Knife
Handle Type Auto-retractable
Length (English) 2.44 in.
Length (Metric) 62 mm
Material ABS, POM, Stainless Steel, NdFeB magnet, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 rounded tip ceramic blade
No. per Pack 1 Ea.
Weight (English) 0.65 oz.
Weight (Metric) 18.49 g
Width (English) 1.50 in.
Width (Metric) 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.