Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Auto-Retractable Seam Ripper

Catalog No. 18222847
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-847 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-222-847 Supplier Slice™ Supplier No. 10597
Add to Cart
Add to Cart
This item is not returnable. View return policy

Slice™ Auto-Retractable Seam Ripper is ideal for manufacturing settings where safety is the primary concern

  • Retracting design reduces blade exposure and accidents when the tool is not in use.
  • Blade is made from advanced ceramics, is non-sparking, non-conductive, non-magnetic, chemically inert, and never rusts.
  • Blade slides smoothly between stitches and cuts effectively without pulling the surrounding material.
  • Durable, reinforced nylon handle features a lanyard hole to keep the tool close at hand.
  • Installed blade has a rounded tip, but a pointed-tip 10537 blade is available separately.
  • Rounded tip blade prevents punctures.
  • Ergonomic design reduces hand strain.
  • Installed blade type: 10536 Seam Ripper Blade (rounded-tip)
  • Durable nylon handle
  • Ambidextrous design
  • Compatible blades: 10536, 10537
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change

Specifications

Product Type Seam Ripper
For Use With (Equipment) 10536, 10537 blade
Length (English) 5.79 in.
Length (Metric) 147 mm
Material GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
Color Black
Description Auto-retractable
For Use With (Application) Crafting and manufacturing
Includes 1 ceramic 10536 seam ripper blade
No. per Pack 1 Ea.
Weight (English) 0.64 oz.
Weight (Metric) 18.07 g
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.