Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Auto-Retractable Small Scraper

Catalog No. 18222857
Change view
Click to view available options
Blade Material:
Zirconium Oxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Material
18-222-857 Zirconium Oxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-857 Supplier Slice™ Supplier No. 10590
  • $27.75
    $25.65 / Each of 1

    Save $2.10

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Slice™ 10590 Auto-Retractable Small Scraper combines the compact size of our 10594 Manual Small Scraper with the innovative SureScrapeTM feature of our 10593 Auto-Retractable Utility Scraper.

  • Installed blade type: Rounded tip No. 10524
  • Durable nylon handle with textured slider
  • Automatic spring-loaded retraction for added safety
  • SureScrape™ reduces strain with better ergonomics
  • Ambidextrous design
  • Finger-friendly™ blade scrapes effectively
  • Reduces injuries; lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
  • Fewer blade changes = fewer injuries
  • No-tool blade change

Specifications

Product Type Retractable Scraper
Blade Material Zirconium Oxide
For Use With (Equipment) Compatible blades: 10523, 10524, 10525
Handle Material ABS, GFN, POM, Carbon Steel
Dimensions (L x W x H) 63.2 x 67.0 x 10.7 mm
Weight (Metric) 18.2 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.