Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Auto-Retractable Utility Knife

Catalog No. 18222813
Change view
Click to view available options
Color:
Black/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-813 Black/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-813 Supplier Slice™ Supplier No. 10554
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable utility cutter features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: auto-retractable
  • Durable glass-filled nylon handle
  • Compatible blades: Slice™ 10526, 10528
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes 1 double-sided rounded-tip safety blade
  • Ambidextrous design
  • Lanyard hole keeps tool handy
  • No-tool blade change

Specifications

Handle Type Auto-retractable
Product Type Box Cutter, Utility Knife
Length (English) 6.06 in.
Length (Metric) 154 mm
Material GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 double-sided rounded-tip safety blade
No. per Pack 1 Ea.
Weight (English) 2.44 oz.
Weight (Metric) 69.1 g
Width (English) 1.41 in.
Width (Metric) 35.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.