Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs
SDP

Catalog No. 19990095
Change view
Click to view available options
Diameter (English):
0.5 in. to 1 in.
1 in. to 1.75 in.
1.75 in. to 2.5 in.
2.5 in. to 4 in.
3.5 in. to 4.75 in.
4 in. to 5.5 in.
5.5 in. to 8 in.
8 in. to 12 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-990-095 0.5 in. to 1 in.
19-990-096 1 in. to 1.75 in.
19-990-097 1.75 in. to 2.5 in.
19-990-098 2.5 in. to 4 in.
19-990-099 3.5 in. to 4.75 in.
19-990-100 4 in. to 5.5 in.
19-990-101 5.5 in. to 8 in.
19-990-102 8 in. to 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-990-095 Supplier Keystone Cleanroom Products Supplier No. MFT2A03
Add to Cart
Add to Cart

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Outer Packaging Heat Sealed Poly Bag
Quantity 1000/Pk.
Size 3 in.
Diameter (English) 0.5 in. to 1 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.