Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Muff Covers
SDP

Catalog No. 19826067
Change view
Click to view available options
Diameter (English):
0.5 to 1 in.
1 to 1.75 in.
1.75 to 2.5 in.
10 to 14 in.
2.5 to 3.5 in.
2.5 to 4 in.
3.5 to 4.75 in.
4 to 5.5 in.
5.5 to 8 in.
8 to 12 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-826-067 10 to 14 in.
19-826-065 5.5 to 8 in.
19-826-066 8 to 12 in.
19-826-058 0.5 to 1 in.
19-826-059 1 to 1.75 in.
19-826-060 1.75 to 2.5 in.
19-826-061 2.5 to 3.5 in.
19-826-062 2.5 to 4 in.
19-826-063 3.5 to 4.75 in.
19-826-064 4 to 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-826-067 Supplier Keystone Cleanroom Products Supplier No. 10TK18
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Autoclavable muff covers made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.

PureClean™ Autoclavable Muff Covers are made from 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Uncoated Tyvek™ for maximum breathability during sterilization
  • Eliminate the risk of residue deposits on equipment post sterilization
  • Manufactured and packaged in an ISO Certified Cleanroom
  • Reduces labor costs and simplifies the conformance to wrapping SOP's
  • Autoclavable at 121 to 125°C
  • Tear- and puncture-resistant, hydrophobic, lint-free
  • Conveniently packaged, 100 per sealed poly bag

PureClean™ Tyvek™ Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes, and hoses. These covers are breathable and can be used to prevent particulates and microbial contamination from entering openings of any size. Since they are autoclavable, they can be used during sterilization to reduce the time-consuming wrapping of open containers. Each closure incorporates latex-free and talc-free and talc-free rubber elastic to create a positive seal around round shaped openings.

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Length (English) 10 to 14 in.
Width (English) 10 to 14 in.
Diameter (English) 10 to 14 in.
Diameter (Metric) 25.4 to 35.56 cm
Product Type Cover
Length (Metric) 25.4 to 35.56 cm
Width (Metric) 25.4 to 35.56 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.