Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Muff Covers
SDP

Catalog No. 19990054
Change view
Click to view available options
Diameter (English):
1 in. to 1.75 in.
1.75 in. to 2.5 in.
2.5 in. to 4 in.
3.5 in. to 4.75 in.
4 in. to 5.5 in.
5.5 in. to 8 in.
8 in. to 12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-990-054 1 in. to 1.75 in.
19-990-055 1.75 in. to 2.5 in.
19-990-056 2.5 in. to 4 in.
19-990-057 3.5 in. to 4.75 in.
19-990-058 4 in. to 5.5 in.
19-990-059 5.5 in. to 8 in.
19-990-060 8 in. to 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-990-054 Supplier Keystone Cleanroom Products Supplier No. MFNWB04
Add to Cart
Add to Cart

Keystone Cleanroom Products Autoclavable Muff Covers made from Heavy-Duty BHD, for sterilization processes

  • Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Closures can be used to prevent dust and other particulate from entering orifices of any size
  • Can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing an acceptable barrier post sterilization
  • Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
  • Processed and packaged in ISO 6, and 8 Clean Room Production Areas
  • Autoclavable up to 135°C

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Outer Packaging Heat-Sealed, Easy Tear Poly Bag
Quantity 1000/Pk.
Size 4 in.
Diameter (English) 1 in. to 1.75 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.