Learn More
Description
- Autoclavable for repeated use and sterilisation
- Reusable design reduces long-term consumable costs
- Shorter length provides easier handling and liquid transfer
- Available in a range of capacities to suit varied laboratory needs
- Suitable for bacteriological and general serological applications
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Bacterological and general serological applications |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Top Style | Bacteriological |
| Volume (English) | 0.16 oz. |
| Color | Clear |
| Volume (Metric) | 5 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
