Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers with 2-Ply Rim
GREENER_CHOICESDP

Catalog No. 19826717
Change view
Click to view available options
Diameter (English):
21 to 27 in.
26 to 30 in.
28 to 32 in.
28 to 35 in.
34 to 44 in.
Includes:
10 in. Double Ply Around Perimeter
12 in. Double Ply Around Perimeter
8 in. Double Ply Around Perimeter
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Includes
19-826-717 34 to 44 in. 12 in. Double Ply Around Perimeter
19-826-702 21 to 27 in. 8 in. Double Ply Around Perimeter
19-826-705 26 to 30 in. 8 in. Double Ply Around Perimeter
19-826-707 28 to 32 in. 8 in. Double Ply Around Perimeter
19-826-710 28 to 35 in. 10 in. Double Ply Around Perimeter
19-826-711 28 to 35 in. 12 in. Double Ply Around Perimeter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-826-717 Supplier Keystone Cleanroom Products Supplier No. BCTK522PLY12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Autoclave stopper bowl covers made from Tyvek and designed for pharmaceutical use in steam sterilization applications. Includes 2 ply perimeter.

PureClean™ autoclave stopper bowl covers are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Uncoated Tyvek™ for maximum breathability during sterilization
  • Eliminate the chance of residue deposits on equipment post sterilization
  • Manufactured and packaged in an ISO Certified Cleanroom
  • Reduce labor costs and simplify the conformance to wrapping SOP's
  • Individually poly bagged
  • Steam sterilization indicator allows autoclaving at 121 to 125°C
  • Tear- and puncture-resistant, hydrophobic, lint-free
  • Latex-free and talc-free elastic

Stopper bowl covers provide a convenient, time-saving method of wrapping stopper bowls prior to steam sterilization. These covers allow immediate steam penetration and work best with modern pulse vacuum autoclaves for sufficient drying. After sterilization and after the outer Tyvek™ bag is removed, leave cover in place during the installation to prevent microbial and particulate contamination. Remove after all other filling line set-up activities are completed. Remaining in place over the bowl during setup, their use minimizes microbial or particulate contamination risks.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Elastic
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes 12 in. Double Ply Around Perimeter
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Length (English) 34 to 44 in.
Width (English) 34 to 44 in.
Diameter (English) 34 to 44 in.
Diameter (Metric) 86.36 to 111.76 cm
Product Type Cover
Length (Metric) 86.36 to 111.76 cm
Width (Metric) 86.36 to 111.76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.