Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers
GREENER_CHOICESDP

Catalog No. 19826724
Change view
Click to view available options
Diameter (Metric):
101.6 to 127 cm
111.76 to 137.16 cm
127 to 152.4 cm
142.24 to 167.64 cm
152.4 to 193.04 cm
228.6 to 279.4 cm
27.94 to 40.64 cm
279.4 to 340.36 cm
30.48 to 50.8 cm
35.56 to 55.88 cm
50.8 to 66.04 cm
53.34 to 68.58 cm
55.88 to 71.12 cm
66.04 to 76.2 cm
71.12 to 81.28 cm
71.12 to 88.9 cm
73.66 to 86.36 cm
73.66 to 91.44 cm
76.2 to 101.6 cm
76.2 to 96.52 cm
78.74 to 104.14 cm
86.36 to 111.76 cm
93.98 to 119.38 cm
96.52 to 121.92 cm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-826-724 152.4 to 193.04 cm
19-826-695 228.6 to 279.4 cm
19-826-696 279.4 to 340.36 cm
19-826-697 27.94 to 40.64 cm
19-826-698 30.48 to 50.8 cm
19-826-699 35.56 to 55.88 cm
19-826-700 50.8 to 66.04 cm
19-826-701 53.34 to 68.58 cm
19-826-703 55.88 to 71.12 cm
19-826-706 71.12 to 81.28 cm
19-826-708 73.66 to 86.36 cm
19-826-709 71.12 to 88.9 cm
19-826-712 73.66 to 91.44 cm
19-826-713 76.2 to 96.52 cm
19-826-714 76.2 to 101.6 cm
19-826-715 78.74 to 104.14 cm
19-826-716 86.36 to 111.76 cm
19-826-718 93.98 to 119.38 cm
19-826-719 96.52 to 121.92 cm
19-826-720 101.6 to 127 cm
19-826-721 111.76 to 137.16 cm
19-826-722 127 to 152.4 cm
19-826-723 142.24 to 167.64 cm
19-826-704 66.04 to 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 19-826-724 Supplier Keystone Cleanroom Products Supplier No. BCTK90
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Autoclave stopper bowl covers made from Tyvek and designed for pharmaceutical use in steam sterilization applications.

PureClean™ autoclave stopper bowl covers are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Uncoated Tyvek™ for maximum breathability during sterilization
  • Eliminate the chance of residue deposits on equipment post sterilization
  • Manufactured and packaged in an ISO Certified Cleanroom
  • Reduce labor costs and simplify the conformance to wrapping SOP's
  • Individually poly bagged
  • Steam sterilization indicator allows autoclaving at 121 to 125°C
  • Tear- and puncture-resistant, hydrophobic, lint-free
  • Latex-free and talc-free elastic

Stopper bowl covers provide a convenient, time-saving method of wrapping stopper bowls prior to steam sterilization. These covers allow immediate steam penetration and work best with modern pulse vacuum autoclaves for sufficient drying. After sterilization and after the outer Tyvek™ bag is removed, leave cover in place during the installation to prevent microbial and particulate contamination. Remove after all other filling line set-up activities are completed. Remaining in place over the bowl during setup, their use minimizes microbial or particulate contamination risks.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Elastic
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Length (English) 60 to 76 in.
Width (English) 60 to 76 in.
Diameter (English) 60 to 76 in.
Diameter (Metric) 152.4 to 193.04 cm
Product Type Cover
Length (Metric) 152.4 to 193.04 cm
Width (Metric) 152.4 to 193.04 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.