Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers
SDP

Catalog No. 19990064
Change view
Click to view available options
Diameter (English):
12 in. to 20 in.
20 in. to 26 in.
26 in. to 30 in.
30 in. to 40 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-990-064 30 in. to 40 in.
19-990-061 12 in. to 20 in.
19-990-062 20 in. to 26 in.
19-990-063 26 in. to 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-990-064 Supplier Keystone Cleanroom Products Supplier No. BWLNWB48
Add to Cart
Add to Cart

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers create a secondary level of protection during aseptic presentation and equipment setup

  • Prevent microbial and particulate contamination to critical parts, while fill line set-up activities are performed
  • Ideal Protective Measures: Left in place while the isolator or cRABS doors are open, and removed via the isolator glove system after the doors are closed
  • Eilminates need to cut material and the use of particulate generating autoclave tape
  • Manufactured and packaged in a controlled cleanroom environment
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator Included
  • Autoclavable up to 135°C

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Steam Sterilization Indicator
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Outer Packaging Heat-Sealed Poly Bag
Quantity 50/Pk.
Diameter (English) 30 in. to 40 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.