Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Tyvek Breather Bag, with Easy Chevron Peel Feature, Self Seal Closure, Steam Indicator Dot and Hole Punch
SDP

Catalog No. 01257798
Change view
Click to view available options
Size:
4 x 17 in.
4 x 26 in.
6 x 22 in.
14 x 14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01-257-798 4 x 26 in.
01-257-796 4 x 17 in.
01-257-786 6 x 22 in.
01-257-788 14 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-257-798 Supplier Keystone Cleanroom Products Supplier No. 00426TWBBSSSDHP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supports suspension of steam-sterilized pouches in an isolator for VHP decontamination of outer packaging.

  • Film construction for excellent strength and exceptional microbial barrier
  • Hanghole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging
  • Designed for steam sterilization
  • Fiber free peelable seals
  • Excellent clarity for product visibility
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in ISO certified cleanroom
  • Eliminates the need for the use and validation of a heat sealer
  • Improves the efficiency of the parts preparation department
  • Certificates of Conformance sent with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Closure Type Self-seal
Color White
Disposable Single-use
Material Tyvek, Polyester Film
Sterility Non-sterile
Size 4 x 26 in.
Length (English) 26 in.
Width (English) 4 in.
Product Type Autoclave Bag
Length (Metric) 66.04 cm
Width (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.