Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bag with Easy Chevron Peel Feature, Self-Seal Closure, and Steam Indicator Dot
SDP

Catalog No. 01257799
Change view
Click to view available options
Size:
4 x 17 in.
4 x 26 in.
6 x 22 in.
14 x 14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01-257-799 6 x 22 in.
01-257-795 4 x 17 in.
01-257-797 4 x 26 in.
01-257-787 14 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-257-799 Supplier Keystone Cleanroom Products Supplier No. 00622TWBBSSSD
Add to Cart
Add to Cart

Provides high strength, a microbial barrier, and compatibility with steam, gamma, EtO, and VHP sterilization.

  • Designed for steam sterilization
  • Fiber-free peelable seals
  • Excellent clarity for product visibility
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in an ISO-certified cleanroom
  • Eliminates the need to use and validate a heat sealer
  • Improves parts preparation efficiency
  • Certificate of Conformance included with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Closure Type Self-seal
Color White
Disposable Single-use
Material Tyvek, Polyester Film
Sterility Non-sterile
Size 6 x 22 in.
Length (English) 22 in.
Width (English) 6 in.
Product Type Autoclave Bag
Length (Metric) 55.88 cm
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.