Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Stopper Tubing with Heat Seal Closure
SDP

Catalog No. 01100305
Change view
Click to view available options
Dimensions (L x W):
6 in. x 500 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-100-305 6 in. x 500 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-305 Supplier Keystone Cleanroom Products Supplier No. 006SBT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tyvek™ Stopper Tubing will not rip or puncture. Includes heat-seal closure and double-welded factory seals.

The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek Tubing is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Double Welded Factory Seals
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Heat seals closed
  • Tubing provides sizing flexibility

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam, EtO, Gamma or VHP Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 6 in. x 500 ft.
Length (English) 500 ft.
Width (English) 6 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.