Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bags with Self-Sealing Closure
SDP

Catalog No. 01100398
Change view
Click to view available options
Length (English):
6 in.
8 in.
9 in.
10 in.
11 in.
12 in.
13 in.
14 in.
15 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
35 in.
Width (English):
2 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
7 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
24 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
01-100-398 20 in. 15 in.
01-100-363 6 in. 2 in.
01-100-342 9 in. 2 in.
01-100-400 6 in. 3 in.
01-100-387 8 in. 3.5 in.
01-100-391 15 in. 4 in.
01-100-331 22 in. 4 in.
01-100-392 10 in. 5 in.
01-100-351 8 in. 6 in.
01-100-395 12 in. 6 in.
01-100-396 28 in. 6 in.
01-100-316 32 in. 6 in.
01-100-353 35 in. 6 in.
01-100-354 13 in. 7 in.
01-100-364 10 in. 8 in.
01-100-381 15 in. 8 in.
01-100-329 18 in. 8 in.
01-100-344 34 in. 8 in.
01-100-328 11 in. 10 in.
01-100-373 20 in. 10 in.
01-100-388 14 in. 12 in.
01-100-397 17 in. 12 in.
01-100-399 24 in. 14 in.
01-100-393 17 in. 16 in.
01-100-335 26 in. 16 in.
01-100-320 32 in. 16 in.
01-100-336 35 in. 16 in.
01-100-394 22 in. 18 in.
01-100-310 26 in. 24 in.
01-100-389 30 in. 24 in.
01-100-324 35 in. 24 in.
01-100-384 8 in. 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 01-100-398 Supplier Keystone Cleanroom Products Supplier No. 01520TWBBSSSD
Only null left
Add to Cart
Add to Cart

These Tyvek™ Breather Bags will not rip or puncture. Includes self-sealing closure.

The medical grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Chevron Peel Opening
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Convenient Self-Sealing Closure

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Self-seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam, EtO, Gamma or VHP Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 15 x 20 in.
Length (English) 20 in.
Width (English) 15 in.
Product Type Autoclave Bag
Length (Metric) 50.8 cm
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.