Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Autoclavable Waste Bags: Printed
GSA_VASDP

Catalog No. 01828E Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
12 x 8 in. (30 x 20 cm)
19 x 14 in. (48 x 36 cm)
23 x 19 in. (58 x 48 cm)
24 x 12 in. (61 x 30 cm)
30 x 24 in. (76 x 61 cm)
35 x 25 in. (89 x 64 cm)
36 x 24 in. (91 x 61 cm)
38 x 31 in. (97 x 79 cm)
48 x 37 in. (122 x 94 cm)
Capacity (English):
1 to 2 gal.
12 to 14 gal.
13 to 16 gal.
2 to 3 gal.
20 to 30 gal.
3 to 4 gal.
44 gal.
7 to 10 gal.
Color:
Clear
Red
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English) Color
01-828E 48 x 37 in. (122 x 94 cm) 44 gal. Red
01-826A 24 x 12 in. (61 x 30 cm) 2 to 3 gal. Clear
01-826C 36 x 24 in. (91 x 61 cm) 13 to 16 gal. Clear
01-826D 38 x 31 in. (97 x 79 cm) 20 to 30 gal. Clear
01-826E 48 x 37 in. (122 x 94 cm) 44 gal. Clear
01-826B 30 x 24 in. (76 x 61 cm) 12 to 14 gal. Clear
01-828A 12 x 8 in. (30 x 20 cm) 1 to 2 gal. Red
01-828B 19 x 14 in. (48 x 36 cm) 3 to 4 gal. Red
01-828-C 23 x 19 in. (58 x 48 cm) 7 to 10 gal. Red
01-828D 35 x 25 in. (89 x 64 cm) 13 to 16 gal. Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-828E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Printed style.

Printed style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Certifications/Compliance OSHA, 29 CFR1910.1030
Closure Type Elastic
Color Red
Includes Printed in English and Spanish
Material Polypropylene
Temperature Range (Metric) 140°C
Thickness (English) 2 mil
Dimensions (L x W) 48 x 37 in. (122 x 94 cm)
Length (English) 48 in.
Width (English) 37 in.
Capacity (English) 44 gal.
Length (Metric) 122 cm
Width (Metric) 94 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.