Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclave Bags with Drawstring and Steam Indicator
SDP

Catalog No. 19826257
Change view
Click to view available options
Length (English):
4 in.
8 in.
10 in.
11 in.
12 in.
15 in.
16 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
29 in.
43 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-826-257 43 in.
19-826-228 8 in.
19-826-231 10 in.
19-826-233 11 in.
19-826-235 12 in.
19-826-239 15 in.
19-826-242 16 in.
19-826-243 17 in.
19-826-244 18 in.
19-826-247 20 in.
19-826-249 22 in.
19-826-251 24 in.
19-826-253 26 in.
19-826-254 29 in.
19-826-225 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19-826-257 Supplier Keystone Cleanroom Products Supplier No. 6STK0843TD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drawstring bags made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications. 8 in. wide.

PureClean™ Drawstring Closure Autoclave Bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization
  • Tear and puncture resistant
  • Fast and consistent for equipment preparation area
  • Steam Indicator
  • Hydrophobic
  • Lint-free
  • Strong factory seals
  • Exceptional microbial barrier

Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these drawstring bags will also save valuable time in the equipment prep area.The drapeable nature of the Tyvek™ 1421B material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part. This creates secondary level of protection during aseptic presentation of equipment also eliminates the use of autoclave tape and heat sealers. Manufactured and packaged in a Certified ISO6 Cleanroom.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 43 x 8 in.
Length (English) 43 in.
Width (English) 8 in.
Product Type Autoclave Bag
Length (Metric) 109.2 cm
Width (Metric) 20.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.