Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Jomac™ Kelklave Autoclave Gloves
SCI_ED

Catalog No. s47323 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S47323 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S47323 Supplier Wells Lamont™ Supplier No. 42211/EMD
This item is not returnable. View return policy

Loop-out terrycloth construction is comfortable and flexible, while also providing protection from temperatures up to 250°F.

  • Loop-out terry cloth is flexible and comfortable
  • Gauntlet cuff extends burn protection up the arm
  • Heat resistance up to 250°F
  • Ideal for autoclaves and metal handling

Order Info

Sold per pair.

Specifications

Color White
Material Terrycloth
Product Type Autoclave Gloves
Size Large
Style Clute
Temperature (English) Max. 250°F
Temperature (Metric) Max 120°C
For Use With (Application) Metal Handling
Glove Cuff Style Gauntlet
Series 422
Length (English) Cuff 11 in.
Length (Metric) Cuff 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.