Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Autoclave Wrapper
GREENER_CHOICESDP

Catalog No. 19826685
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
10 x 10 in.
11 x 9 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
2 x 2 in.
20 x 20 in.
22 x 18 in.
24 x 24 in.
3 x 3 in.
30 x 15 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
5 x 5 in.
54 x 54 in.
54 x 72 in.
6 x 6 in.
60 x 60 in.
7.5 x 7.5 in.
72 x 72 in.
8 x 8 in.
80 x 40 in.
9 x 9 in.
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-826-685 30 x 30 in.
19-826-689 45 x 45 in.
19-826-690 48 x 48 in.
19-826-691 54 x 54 in.
19-826-692 54 x 72 in.
19-826-693 60 x 60 in.
19-826-694 72 x 72 in.
19-826-667 1.5 x 1.5 in.
19-826-668 2 x 2 in.
19-826-669 3 x 3 in.
19-826-670 4 x 4 in.
19-826-671 5 x 5 in.
19-826-672 6 x 6 in.
19-826-673 7.5 x 7.5 in.
19-826-674 8 x 8 in.
19-826-675 9 x 9 in.
19-826-676 11 x 9 in.
19-826-677 10 x 10 in.
19-826-678 12 x 12 in.
19-826-679 15 x 15 in.
19-826-680 30 x 15 in.
19-826-681 18 x 18 in.
19-826-682 22 x 18 in.
19-826-683 20 x 20 in.
19-826-684 24 x 24 in.
19-826-686 36 x 36 in.
19-826-687 40 x 40 in.
19-826-688 80 x 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 19-826-685 Supplier Keystone Cleanroom Products Supplier No. 70TK3030
Only null left
Add to Cart
Add to Cart

PureClean™ Autoclave wrappers are made from 1421B DuPont™ Tyvek™and have been specifically designed for pharmaceutical use in steam sterilization applications.

PureClean™ Autoclave wrappers are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization

  • Manufactured and packaged in an ISO Certified Cleanroom
  • Autoclavable at 121 to 125°C
  • Tear and puncture resistant
  • Drapeable
  • Hydrophobic
  • Lint-free

Drapeable 1421B Tyvek™ wrappers are an improvement over cellulose or SMS based wrapping materials for steam sterilization. Eliminate wasted time and expense of cutting larger square sheets of sterilization wrap to the desired sizes. Clean cut squares and rectangles are delivered in labeled, sealed poly bags to ensure cleanliness.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 30 x 30 in.
Length (English) 30 in.
Width (English) 30 in.
Product Type Sterilization Wrap
Length (Metric) 76.2 cm
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.