Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FORNEY INCORPORATED AUTOMATIC COMPRESSION TEST MAC
SDP

Catalog No. NC3373895
Encompass

  • Load capacity range of 3,250 lbf - 325,000 lbf
  • Vertical opening of 19.25 in
  • Horizontal opening of 9.5 in
  • Ram diameter of 6.75 in
  • Piston stroke of 2.5 in
  • Platen hardness rating of 60 HRC
  • Oil reservoir capacity of 2 Gallons
  • Overall dimensions of 33 in x 17 in x 58 in
  • Unit weight of 720 lbs
  • Electrical requirements: 110/220VAC Single Phase, less than 5A for 115VAC
  • Control system uses Variable Frequency Drive (VFD) with ForneyLink™ Touchscreen HMI
  • Frame construction is one-piece welded solid steel, exceeding ACI recommendations
  • Safety features include maximum capacity protection and Lexan fragment guards
  • Ready for primary test standards ASTM C39 and ASTM E4
  • Compatible with hydraulic cement, mortar, grout, concrete, and more
  • Data management enabled for LIMS and QC software integration

Catalog No. NC3373895 Supplier FORNEY INCORPORATED Supplier No. F325 VFD
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Load capacity range of 3,250 lbf - 325,000 lbf
  • Vertical opening of 19.25 in
  • Horizontal opening of 9.5 in
  • Ram diameter of 6.75 in
  • Piston stroke of 2.5 in
  • Platen hardness rating of 60 HRC
  • Oil reservoir capacity of 2 Gallons
  • Overall dimensions of 33 in x 17 in x 58 in
  • Unit weight of 720 lbs
  • Electrical requirements: 110/220VAC Single Phase, less than 5A for 115VAC
  • Control system uses Variable Frequency Drive (VFD) with ForneyLink™ Touchscreen HMI
  • Frame construction is one-piece welded solid steel, exceeding ACI recommendations
  • Safety features include maximum capacity protection and Lexan fragment guards
  • Ready for primary test standards ASTM C39 and ASTM E4
  • Compatible with hydraulic cement, mortar, grout, concrete, and more
  • Data management enabled for LIMS and QC software integration

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.