Learn More
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Qiagen Rosys, Colibri and BioRobot 3000/8000/9600/9604.
- Available in nonsterile, sterile and with the ART™ filter technology
- Lot-tested during production on actual workstation for which they are created
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 250 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Format | Rack |
| Tip Style | Automation |
| Packaging | 96 Tips/Tray, 10 Trays/Case |
| For Use With (Equipment) | Universal Fit, Qiagen |
| Product Line | Qiagen |
| Fit for Purpose | Sterile and PCR Ready |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
