Learn More
Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Shop All Thermo Scientific Products

Description
Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.
- Available as standard, filtered and/or liquid sensing
- Certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen
- Lot-tested during production on actual workstation for which they are created
- Fully conductive, providing increased pipetting performance
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 175 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Black |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Clean Claims | RNase, DNase, DNA, ATP and endotoxin free |
| Format | Rack |
| Tip Style | Specialty |
| Quantity | 96 Tips/Insert, 10 Inserts/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.