Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Robotic Pipette Tips
- Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Catalog No. 02681061
Shop All Thermo Scientific Products

| Catalog No. | Volume (Metric) | Sterility | Tip Style | Quantity |
|---|---|---|---|---|
| 02-681-061 | 1000 μL | Non-sterile | Conductive | 96 Tips/Tray, 50 Trays/Case |
| 21-402-314 | 20 μL | Non-sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 02-707-520 | 20 μL | Non-sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-323 | 50 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-333 | 50 μL | Sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-319 | 50 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-187 | 50 μL | Non-sterile | Conductive | 96 Tips/Tray, 50 Trays/Case |
| 02-707-521 | 50 μL | Sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-320 | 175 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-336 | 175 μL | Sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 14-754-330 | 175 μL | Non-sterile | Conductive | 96 Tips/Tray, 50 Trays/Case |
| 21-402-316 | 200 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-312 | 200 μL | Non-sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-188 | 200 μL | Non-sterile | Conductive | 96 Tips/Tray, 50 Trays/Case |
| 21-402-338 | 200 μL | Non-sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-321 | 1000 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-246 | 1000 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-339 | 1000 μL | Sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-317 | 1000 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-313 | 1000 μL | Non-sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 14-754-466 | 1000 μL | Non-sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-189 | 1000 μL | Non-sterile | Conductive | 96 Tips/Tray, 50 Trays/Case |
| 21-402-340 | 1000 μL | Sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-341 | 1000 μL | Non-sterile | Automation | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-322 | 10 μL | Sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
| 14-754-465 | 200 μL | Non-sterile | Conductive, Wide Bore | 96 Tips/Insert, 10 Inserts/Pk. |
| 21-402-315 | 50 μL | Non-sterile | Conductive | 96 Tips/Insert, 10 Inserts/Pk. |
Description
Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.
Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.
- Available nonsterile with-or-without Thermo Scientific™ ART™ filter technology
- Available in filtered, low retention or extended length for increased volume to reach into deep well plates
- Lot-tested during production on actual workstation for which they are created
- Fully conductive providing increased pipetting performance
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Black |
| Rack Color | Gray |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Clean Claims | Free of RNase, DNase, DNA, ATP, and endotoxin |
| Format | Rack |
| Tip Style | Conductive |
| Packaging | Econo Pack |
| Quantity | 96 Tips/Tray, 50 Trays/Case |
| For Use With (Equipment) | Tecan Systems with LiHa Head |
| Product Line | Tecan |
| Fit for Purpose | PCR Ready |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.