Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Robotic Pipette Tips
- Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
Catalog No. 14754322

| Catalog No. | Volume (Metric) | Filtered | For Use With (Equipment) | Fit for Purpose |
|---|---|---|---|---|
| 14-754-322 | 200 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Sterile |
| 21-402-314 | 20 μL | Non-filtered | Cavro, Tecan Genesis, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 02-707-520 | 20 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-323 | 50 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 21-402-333 | 50 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 21-402-319 | 50 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Sterile |
| 21-402-187 | 50 μL | Non-filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 02-707-521 | 50 μL | Non-filtered | Cavro, Tecan Genesis, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Sterile |
| 21-402-320 | 175 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 21-402-336 | 175 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 14-754-330 | 175 μL | Filtered | Tecan Freedom EVO LiHa Head, Tecan Genesis LiHa Head | PCR Ready |
| 21-402-316 | 200 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Sterile |
| 21-402-312 | 200 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-188 | 200 μL | Non-filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-338 | 200 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-321 | 1000 μL | Filtered | Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 21-402-246 | 1000 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 02-681-061 | 1000 μL | Filtered | Tecan Freedom EVO LiHa Head, Tecan Genesis | PCR Ready |
| 21-402-339 | 1000 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 21-402-317 | 1000 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Sterile |
| 21-402-313 | 1000 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 14-754-466 | 1000 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-189 | 1000 μL | Non-filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-340 | 1000 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Sterile |
| 21-402-341 | 1000 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-322 | 10 μL | Filtered | Tecan Genesis, Tecan Freedom EVO, MiniPrep, Cavro | Sterile and PCR Ready |
| 14-754-465 | 200 μL | Non-filtered | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
| 21-402-315 | 50 μL | Non-filtered | Cavro, Tecan Genesis, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus | Certified Quality |
Description
Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.
Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.
- Available as standard, filtered and/or liquid sensing
- Certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen
- Lot-tested during production on actual workstation for which they are created
- Fully conductive, providing increased pipetting performance
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Black |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Clean Claims | Free of RNase, DNase, DNA, ATP, and endotoxin |
| Format | Rack |
| Tip Style | Conductive |
| Packaging | Reload Insert, 96 tips/insert, 10 inserts/pack |
| Quantity | 960 Tips |
| For Use With (Equipment) | Cavro, MiniPrep, PerkinElmer MultiProbe II HT, PerkinElmer MultiProbe II HT EX, PerkinElmer Janus |
| Fit for Purpose | Sterile |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.