Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Automation Tips for Tecan™ Liquid Handling Platforms
GREENER_CHOICE

Catalog No. 21402246 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
50 μL
175 μL
200 μL
1000 μL
Sterility:
Non-sterile
Sterile
Tip Style:
Automation
Conductive
Conductive, Wide Bore
Quantity:
96 Tips/Insert, 10 Inserts/Pk.
96 Tips/Tray, 50 Trays/Case
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Tip Style Quantity
21-402-246 1000 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-314 20 μL Non-sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
02-707-520 20 μL Non-sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-323 50 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-333 50 μL Sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-319 50 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-187 50 μL Non-sterile Conductive 96 Tips/Tray, 50 Trays/Case
02-707-521 50 μL Sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-320 175 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-336 175 μL Sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
14-754-330 175 μL Non-sterile Conductive 96 Tips/Tray, 50 Trays/Case
21-402-316 200 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-312 200 μL Non-sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-188 200 μL Non-sterile Conductive 96 Tips/Tray, 50 Trays/Case
21-402-338 200 μL Non-sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-321 1000 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
02-681-061 1000 μL Non-sterile Conductive 96 Tips/Tray, 50 Trays/Case
21-402-339 1000 μL Sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-317 1000 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-313 1000 μL Non-sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
14-754-466 1000 μL Non-sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
21-402-189 1000 μL Non-sterile Conductive 96 Tips/Tray, 50 Trays/Case
21-402-340 1000 μL Sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-341 1000 μL Non-sterile Automation 96 Tips/Insert, 10 Inserts/Pk.
21-402-322 10 μL Sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
14-754-465 200 μL Non-sterile Conductive, Wide Bore 96 Tips/Insert, 10 Inserts/Pk.
21-402-315 50 μL Non-sterile Conductive 96 Tips/Insert, 10 Inserts/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 21-402-246 Supplier Thermo Scientific™ Supplier No. 904011G
  • $428.00
    $387.65 / Pack of 960

    Save $40.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.

Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.

  • Available as standard, filtered and/or liquid sensing
  • Certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen
  • Lot-tested during production on actual workstation for which they are created
  • Fully conductive, providing increased pipetting performance
  • Low percentage coefficient of variation (%CV)
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Color Black
Rack Color Gray
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 and ISO 13485
Clean Claims Free of RNase, DNase, DNA, ATP, and endotoxin
Format Reload Deck
Tip Style Conductive
Packaging Blister Pack
Quantity 96 Tips/Insert, 10 Inserts/Pk.
For Use With (Equipment) Tecan Systems with LiHa Head
Product Line Tecan
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.