Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Automobile Emergency Hammer, 15 Pack
SDP

Catalog No. 19777005
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-005 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-777-005 Supplier Ready America™ Supplier No. 75404
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready America™ Automobile Emergency Hammer designed to be stored inside a vehicle for an emergency situation.

  • Perfect for emergency exit of your vehicle
  • Window hammer to break the window and seat belt cutter for quick exit
  • Comes with mounting bracket

Specifications

Product Type Emergency Food
Color Red
Material Aluminum
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Length (English) 10.25 in.
Length (Metric) 26.035 cm
Weight (English) 4.5 lb.
Weight (Metric) 20.955 kg
Width (English) 8.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.