Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Autopsy Carrier with Handcrank
SDP

Catalog No. 22045388 Shop All Mopec Products
Change view
Click to view available options
Width (English):
30.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-045-388 30.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-388 Supplier Mopec Supplier No. 600017C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lightweight, durable autopsy carrier with smooth, controlled height adjustment for positioning during transport and handling.

Construction

  • Single sided elevation/tilt
  • For use with T3603 Plastic Body tray only (not included)
  • (4) locking casters

Materials

  • 11 ga. 1.5 in. SQ 304 Stainless steel frame with a No.4 polish finish
  • Hydraulic hand crank powered actuators

Dimensions

  • 82.2 L X 30.7 W X 34.5 in. to 42 in. H (lower to higher end)

Capacity

  • 500 lb.

Performance

  • Raise or lower the carrier with ease. Crank the handle clockwise to raise the carrier or counterclockwise to lower. Simply release the carrier when the carrier is at the desired height.

Compatibility

  • T3603 (Plastic Body Tray)

Note: Trays sold separately.

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel (304)
Height (English) 34.5 to 42 in.
Length (English) 82.2 in.
Width (English) 30.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.