Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Autopsy Dissecting Knives, 15 mm Wide
SDP

Catalog No. p-200008098 Shop All Mopec Products
Change view
Click to view available options
Length (Metric) Blade:
90 mm
150 mm
200 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
22-445-417 90 mm
22-445-368 150 mm
22-445-385 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-445-417 Supplier Mopec™ Supplier No. AH013
Only null left
Add to Cart
Add to Cart

All-purpose autopsy dissecting knife with a grooved handle to provide a secure grip.

  • Made of standard grade stainless steel
  • Cutting edge is ridged, tapered blade with pointed tip

Specifications

Product Type Autopsy Dissecting Knife
Length (Metric) Blade 90 mm
Size 15 mm
Disposable Reusable
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.