Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Autopsy Saw Blades for Mopec 5000
SDP

Catalog No. 22444294 Shop All Mopec Products
Change view
Click to view available options
Product Type:
Large round blade
Round blade
Section blade
Spinal column blade
Size:
51 mm Diameter
64 mm Diameter
76 mm Diameter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
22-444-294 Large round blade 76 mm Diameter
22-444-291 Spinal column blade 51 mm Diameter
22-444-292 Round blade 64 mm Diameter
22-444-293 Section blade 64 mm Diameter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-444-294 Supplier Mopec™ Supplier No. BD143
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Round, sectional and segmented blades from Mopec are available for any bone cutting application including cranial removals, cross and long bone sectioning and vertebral column. Axial mount blades eliminate nicks to fingers and knuckles.

Dimensions:

  • Section blade (BD142): 64 mm diameter
  • Large round blade (BD143): 76 mm diameter
  • Spinal column blade (BD140): 51 mm diameter
  • Round blade (BD141): 64 mm diameter

Material:
Toughened 420 Stainless Steel

Specifications

Arbor Included No
Product Type Large round blade
Description Autopsy Saw Blades for Mopec 5000
Material Stainless Steel (420)
For Use With (Equipment) Mopec 5000 Autopsy Saw
Size 76 mm Diameter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.